- Size 1070T Shaft Hub
- RSB
- LTB= 3 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Dia. [Max] | 3 1/8 in |
| Hub Dia. | 4 5/16 in |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 3.125 in |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8,000 in lb |
| Weight | 14.82 LB |
| EAN or UPC | 782475257737 |

