- Size 1070T Spacer Hub
- C Dimension = 3.47"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 6 in |
| C Dimension | 3.47 |
| Hub Overall Length | 3.581 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T |
| Weight | 13.67 LB |
| EAN or UPC | 782475258383 |

