- Size 1070T Shaft Hub
- Using Series 2525 Tapered Bushing
- Max. Bore 2 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bushing Type | Taper-Lock |
| Bushing Series | 2525 |
| Torque Rating [Max] | 8000 in lb |
| Bore Dia. [Max] | 2 1/2 in |
| Length Through Bore | 3.125 in |
| Hub Material | Steel |
| Input Bore Range | 3/4" to 2 1/2" |
| Bore Dia. [Min] | 3/4 in |
| Coupling Size | 1070T |
| Hub Dia. | 4 5/16 in |
| Weight | 5.2 LB |
| EAN or UPC | 782475258239 |

