- Size 1080T Coupling Hub, Using Series 2525 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Input Bore Range | 3/4" to 2 1/2" |
| Bore Dia. [Max] | 2 1/2 in |
| Hub Material | Steel |
| Hub Dia. | 4 1/8 in |
| Bore Dia. [Min] | 3/4 in |
| Bushing Series | 2525 |
| Bushing Type | Taper-Lock |
| Length Through Bore | 3.5 in |
| Coupling Size | 1080T |
| Torque Rating [Max] | 16500 in lb |
| HP @ RPM | 26 hp @ 100 rpm |
| Weight | 6.28 LB |
| EAN or UPC | 782475257294 |

