- Size 1080T Coupling Hub
- 1 7/8" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| Hub Dia. | 4 1/8 in |
| Length Through Bore | 3.5 in |
| Bore Size | 1.875 in - 1 7/8 in |
| HP @ RPM | 26 hp @ 100 rpm |
| Material | Steel |
| Weight | 13.0 LB |
| EAN or UPC | 782475576784 |

