- Size 1080T Coupling Hub
- 2" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Size | 2.000 in - 2 in |
| Hub Dia. | 4 1/8 in |
| Length Through Bore | 3.5 in |
| Coupling Size | 1080T |
| HP @ RPM | 26 hp @ 100 rpm |
| Torque Rating [Max] | 16500 in lb |
| Material | Steel |
| Weight | 12.33 LB |
| EAN or UPC | 782475379538 |

