- Size 1080T Shaft Hub
- 2 1/2" Bore
- LTB = 3 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 4 13/16 in |
| Length Through Bore | 3.5 in |
| Torque Rating [Max] | 16500 in lb |
| Bore Size | 2.500 in - 2 1/2 in |
| Coupling Size | 1080T |
| Weight | 16.0 LB |
| EAN or UPC | 782475797615 |

