- Size 1080T Spacer Hub
- C Dimension = 4. 13/16"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| C Dimension | 4 13/16 in |
| Coupling Size | 1080T |
| Hub Overall Length | 4.926 in |
| Hub Dia. | 7 in |
| Torque Rating [Max] | 16500 in lb |
| RPM [Max] | 3600 rpm |
| Weight | 26.65 LB |
| EAN or UPC | 782475256518 |

