- Size 1090T Coupling Hub, Using Series 3030 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Input Bore Range | 15/16" to 3 1/4" |
| HP @ RPM | 48 hp @ 100 rpm |
| Hub Dia. | 4 7/8 in |
| Torque Rating [Max] | 30000 in lb |
| Coupling Size | 1090T |
| Bore Dia. [Max] | 3 1/4 in |
| Bushing Series | 3030 |
| Length Through Bore | 3.125 in |
| Hub Material | Steel |
| Bore Dia. [Min] | 15/16 in |
| Bushing Type | Taper-Lock |
| Weight | 9.0 LB |
| EAN or UPC | 782475257973 |

