- Size 1090T Coupling Hub
- 3 3/8" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 30000 in lb |
| Bore Size | 3.375 in - 3 3/8 in |
| HP @ RPM | 48 hp @ 100 rpm |
| Length Through Bore | 3.875 in |
| Material | Steel |
| Coupling Size | 1090T |
| Hub Dia. | 4 7/8 in |
| Weight | 13.24 LB |
| EAN or UPC | 782475380282 |

