- Size 1090T Coupling Cover, Aluminum, Horizontal Split
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Isolates vibration, cushions shock loads
- Allows uniform contact during light, normal and shock loading conditions
- Constructed from tempered spring steel for long life
| RPM [Max] | 3600 rpm |
| Cover Material | Aluminum |
| Outside Dia. | 7.7 in |
| Cover Style | Horizontal Split |
| Material | Aluminum |
| Coupling Size | 1090T |
| Weight | 6.746 LB |
| EAN or UPC | 782475258536 |

