- Seal Kit for Size 1090T20 Vertical Split Coupling Cover
| Cover Material | Steel |
| Component | Seal Kit |
| RPM [Max] | 4000 rpm |
| Coupling Size | 1090T |
| Cover Style | Vertical Split |
| Weight | 0.19 LB |
| EAN or UPC | 782475666195 |
| Cover Material | Steel |
| Component | Seal Kit |
| RPM [Max] | 4000 rpm |
| Coupling Size | 1090T |
| Cover Style | Vertical Split |
| Weight | 0.19 LB |
| EAN or UPC | 782475666195 |