- Size 1090T Shaft Hub
- 2 5/8" Bore
- LTB = 4"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Size | 2.625 in - 2 5/8 in |
| Length Through Bore | 4 in |
| Coupling Size | 1090T |
| Torque Rating [Max] | 30000 in lb |
| Hub Dia. | 5 5/8 in |
| Weight | 26.8 LB |
| EAN or UPC | 782475793747 |

