- Size 1090T Spacer Hub
- C Dimension = 3.469"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Overall Length | 3.581 in |
| Torque Rating [Max] | 30000 in lb |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 8 1/4 in |
| C Dimension | 3.469 in |
| Coupling Size | 1090T |
| Weight | 30.75 LB |
| EAN or UPC | 782475258284 |

