- Size 1090T Shaft Hub
- Using Series 3030 Tapered Bushing
- Max. Bore 3 1/4"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Input Bore Range | 15/16" to 3 1/4" |
| Torque Rating [Max] | 30000 in lb |
| Hub Material | Steel |
| Length Through Bore | 4 in |
| Coupling Size | 1090T |
| Bushing Type | Taper-Lock |
| Bore Dia. [Max] | 3 1/4 in |
| Bushing Series | 3030 |
| Hub Dia. | 5 5/8 in |
| Bore Dia. [Min] | 15/16 in |
| Weight | 13.5 LB |
| EAN or UPC | 782475256778 |

