- Size 10B Coupling Flange
- Using Series SK QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bore Range [Max] | 2.625 in |
| Length | 1.940 in |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 10B |
| Input Bore Range | 1/2 to 2 5/8" |
| Bushing Type | QD |
| Bushing Series | SK |
| Outside Dia. | 7.5 in |
| Material | Cast Iron |
| Bore Type | QD Bushing |
| Weight | 7.79 LB |
| EAN or UPC | 782475876624 |

