- Size 10
- Type E Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Color | Black |
| HP @ RPM | 82.80 hp @ 1800 rpm |
| Material | EPDM |
| Sleeve Type | E |
| Torsional Stiffness (Inch Pounds/Radian) | 980 |
| Coupling Size | 10 |
| RPM [Max] | 3,600 rpm |
| Width | 3 7/16 in |
| Torque Rating [Max] | 2,875 in lb |
| Insert Style | Two Piece |
| Temperature Range [Min] | -30 °F |
| Outside Dia. | 7.0625 in |
| Temperature Range [Max] | 275 °F |
| Weight | 3.64 LB |
| EAN or UPC | 782475870790 |

