- Poly-Disc Coupling "H" Type Flange
features
- Machined all over
- Taper bored to receive TaperLock® bushings
- Permits quick and easy installation on shafts of equal or different diameters
| Bore Range | 0.9375 in |
| Bore Type | Bushing |
| Overall Length of Complete Coupling | 7 1/2 in |
| Bushing Series | 3030 |
| Has Finished Bore | No |
| Bore Range [Min] | 0.9375 in |
| Size Code | 10 Poly Disc |
| Hub Dia. | 6 in |
| Finished Bore/Hole Size | 0 in |
| Length Through Bore | 3 in |
| Bore Range [Max] | 3.25 in |
| Bushing Type | Taperlock |
| Outside Dia. | 10 in |
| Weight | 31.36 LB |
| EAN or UPC | 782475006823 |

