- Size 10
- Type HS Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Sleeve Type | HS |
| Insert Style | Two Piece |
| Width | 3 7/16 in |
| Material | Hytrel® |
| RPM [Max] | 3,600 rpm |
| Color | Orange |
| Torsional Stiffness (Inch Pounds/Radian) | 0 |
| Outside Dia. | 7.0625 in |
| Torque Rating [Max] | 11,350 in lb |
| Coupling Size | 10 |
| HP @ RPM | 82.8 hp @ 1800 rpm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 3.15 LB |
| EAN or UPC | 782475871254 |

