- Size 10 Coupling Flange
- RSB
- Min. Bore 1 1/8"
- Max. Bore 2 7/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Length Through Bore | 2.72 in |
| Set Screw | Yes |
| Bushing Series | N/A |
| RPM [Max] | 3,600 rpm |
| Material | Cast Iron |
| Coupling Size | 10S |
| Hub Dia. | 4.38 in |
| Bore Type | Rough Stock Bore |
| Bore Size | 1.125 in - 1 1/8 in |
| Bore Range [Min] | 1.125 in |
| Bushing Type | N/A |
| Bore Range [Max] | 2.75 in |
| Outside Dia. | 7.50 in |
| Hub Length | 0.81 in |
| Weight | 13.99 LB |
| EAN or UPC | 782475873142 |

