- Size 10SC Spacer Hub
- 1 7/8" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Length | 2 11/16 in |
| Size of Cap Screws | 7/16" x 3 1/4" |
| Outside Dia. | 4.375 in |
| Bore Size | 1.875 in |
| Material | Steel |
| RPM [Max] | 3600 rpm |
| Coupling Size | 10SC |
| No. of Cap Screws | 4 |
| Weight | 7.5 LB |
| EAN or UPC | 782475871155 |

