- 26 in Face Width
- 10 in Outer Diameter
- XT30 Bushing Series
- XT Bushing
| Bushing Series | XT30 |
| Bushing Type | XT |
| Pulley Type | Wing |
| Weight | 196.0 LB |
| EAN or UPC | 782476925321 |
| Bushing Series | XT30 |
| Bushing Type | XT |
| Pulley Type | Wing |
| Weight | 196.0 LB |
| EAN or UPC | 782476925321 |