- 9 in Face Width
- 10 in Outer Diameter
- HE25 Bushing Series
- HE Bushing
| Bushing Type | HE |
| Bushing Series | HE25 |
| Pulley Type | Wing |
| Weight | 44.0 LB |
| EAN or UPC | 782476710170 |
| Bushing Type | HE |
| Bushing Series | HE25 |
| Pulley Type | Wing |
| Weight | 44.0 LB |
| EAN or UPC | 782476710170 |