- One Piece Solid Collar
- 11/16 in ID x 1 1/4 in OD x 9/16 in Wide
- Steel, Plain Finish
| O.D. | 1.250 in - 1 1/4 in |
| Material | Steel |
| Set Screw | 1 |
| Inch/Metric | Inch |
| I.D. | 0.688 in - 11/16 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | Yes |
| Finish | Plain |
| Screw Size | 5/16-24 UNF |
| Weight | 0.12 LB |
| EAN or UPC | 782475019366 |

