- Seal Kit for Size 1100T10 Horizontal Split Coupling Cover
| Coupling Size | 1100T |
| RPM [Max] | 2440 rpm |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Cover Style | Horizontal Split |
| Weight | 0.16 LB |
| EAN or UPC | 782475666355 |
| Coupling Size | 1100T |
| RPM [Max] | 2440 rpm |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Cover Style | Horizontal Split |
| Weight | 0.16 LB |
| EAN or UPC | 782475666355 |