- Seal Kit for Size 1100T20 Vertical Split Coupling Cover
| Coupling Size | 1100T |
| RPM [Max] | 3250 rpm |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Component | Seal Kit |
| Weight | 0.26 LB |
| EAN or UPC | 782475666393 |
| Coupling Size | 1100T |
| RPM [Max] | 3250 rpm |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Component | Seal Kit |
| Weight | 0.26 LB |
| EAN or UPC | 782475666393 |