- Size 1100T Spacer Hub
- C Dimension = 3.812"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Overall Length | 3.937 in |
| C Dimension | 3.93 in |
| RPM [Max] | 2440 rpm |
| Coupling Size | 1100T |
| Torque Rating [Max] | 50500 in lb |
| Hub Dia. | 9 7/8 in |
| Weight | 47.89 LB |
| EAN or UPC | 782475257249 |

