- 1108 Bushing Series
- Reborable
- Steel
- 0.5 in Minimum Bore
| Capscrew Size | 1/4 x 1/2 |
| Bore Range [Min] | 0.5 in |
| Wrench Torque | 55 lbf |
| Bushing Series | 1108 |
| Material | Steel |
| Length Through Bore | 0.87 in |
| Large Diameter | 1.511 in |
| Keyway Size | No Keyway |
| Torque Capacity | 1200 lbf |
| Bore Range [Max] | 1.125 in |
| Bore Range | 0.5 in |
| Cap Screws | 2 |
| Weight | 0.38 LB |
| EAN or UPC | 782475578221 |

