- Series 1108 Taper Lock Bushing
- 0.8125 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bolt Circle Dia. | 1 29/64 in |
| Torque Capacity | 100 lbf |
| Length Through Bore | 7/8 in |
| Wrench Torque | 4.48 lbf |
| Large Diameter | 1.511 in |
| Bushing Series | 1108 |
| Material | Sintered Steel |
| Cap Screws | 2 |
| Keyway Size | 3/16 x 3/32 |
| Capscrew Size | 1/4 x 1/2 |
| Bore Size | 0.8125 in |
| Bore Type | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 782475097647 |

