- Series 1108 Taper Lock Bushing
- 22 mm Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway Size | 6 mm x 2.8 mm |
| Bore Size | 22 mm |
| Wrench Torque | 4.48 lbf |
| Torque Capacity | 100 lbf |
| Bushing Series | 1108 |
| Bolt Circle Dia. | 1 29/64 in |
| Material | Sintered Steel |
| Capscrew Size | 1/4 x 1/2 |
| Large Diameter | 1.511 in |
| Length Through Bore | 7/8 in |
| Cap Screws | 2 |
| Bore Type | Metric |
| Weight | 0.24 LB |
| EAN or UPC | 782475530786 |

