- Size 1110T Coupling Hub, Using Series 3535 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| HP @ RPM | 80 hp @ 100 rpm |
| Torque Rating [Max] | 50500 in lb |
| Bore Dia. [Min] | 1 3/16 in |
| Length Through Bore | 6.625 in |
| Hub Material | Steel |
| Bushing Series | 3535 |
| Hub Dia. | 6 1/8 in |
| Bore Dia. [Max] | 3 15/16 in |
| Input Bore Range | 1 3/16" to 3 15/16" |
| Coupling Size | 1110T |
| Bushing Type | Taper-Lock |
| Weight | 20.12 LB |
| EAN or UPC | 782475256730 |

