- Size 1110T Coupling Hub
- 3 1/8" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 5 in |
| Bore Size | 3.125 in - 3 1/8 in |
| HP @ RPM | 120 hp @ 100 rpm |
| Coupling Size | 1110T |
| Material | Steel |
| Hub Dia. | 6 5/16 in |
| Torque Rating [Max] | 75000 in lb |
| Weight | 40.0 LB |
| EAN or UPC | 782475259564 |

