- Gasket for Size 1110T10 Horizontal Split Coupling Cover
| Cover Material | Aluminum |
| RPM [Max] | 2250 rpm |
| Component | Gasket |
| Coupling Size | 1110T |
| Cover Style | Horizontal Split |
| Weight | 0.01 LB |
| EAN or UPC | 782475410170 |
| Cover Material | Aluminum |
| RPM [Max] | 2250 rpm |
| Component | Gasket |
| Coupling Size | 1110T |
| Cover Style | Horizontal Split |
| Weight | 0.01 LB |
| EAN or UPC | 782475410170 |