- Seal for Size 1110T10 Horizontal Split Coupling Cover
| RPM [Max] | 2250 rpm |
| Coupling Size | 1110T |
| Component | Seal |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Weight | 0.03 LB |
| EAN or UPC | 782475409945 |
| RPM [Max] | 2250 rpm |
| Coupling Size | 1110T |
| Component | Seal |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Weight | 0.03 LB |
| EAN or UPC | 782475409945 |