- Seal for Size 1110T20 Vertical Split Coupling Cover
| RPM [Max] | 3000 rpm |
| Component | Seal |
| Cover Material | Steel |
| Coupling Size | 1110T |
| Cover Style | Vertical Split |
| Weight | 0.13 LB |
| EAN or UPC | 782475409877 |
| RPM [Max] | 3000 rpm |
| Component | Seal |
| Cover Material | Steel |
| Coupling Size | 1110T |
| Cover Style | Vertical Split |
| Weight | 0.13 LB |
| EAN or UPC | 782475409877 |