- Seal Kit for Size 1110T20 Vertical Split Coupling Cover
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | 1110T |
| Component | Seal Kit |
| RPM [Max] | 3000 rpm |
| Weight | 0.29 LB |
| EAN or UPC | 782475666409 |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | 1110T |
| Component | Seal Kit |
| RPM [Max] | 3000 rpm |
| Weight | 0.29 LB |
| EAN or UPC | 782475666409 |