- Series 4535 Taper Lock Bushing
- 2.5 in Bore Size
| Bore Size | 2.5 in |
| Bushing Series | 4535 |
| Length Through Bore | 3.531 in |
| Keyway Size | 5/8 x 5/8 in |
| Material | Iron |
| Weight | 29.5 LB |
| EAN or UPC | 782475322268 |
| Bore Size | 2.5 in |
| Bushing Series | 4535 |
| Length Through Bore | 3.531 in |
| Keyway Size | 5/8 x 5/8 in |
| Material | Iron |
| Weight | 29.5 LB |
| EAN or UPC | 782475322268 |