Skip to content Skip to navigation menu
Grid-Lign® Coupling

1150T GRID LIGN

Grid-Lign® Coupling
Item #101710154
  • Rough Bore
  • 1150 Coupling Size
  • 7.2 in Length Through Bore
  • 4.1 in Minimum Bore Diameter
  • 8 in Maximum Bore Diameter
Grid-Lign® Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rough Bore
  • 1150 Coupling Size
  • 7.2 in Length Through Bore
  • 4.1 in Minimum Bore Diameter
  • 8 in Maximum Bore Diameter

description

  • Grid-Lign couplings are tapered grid style with hubs, grids and covers which are interchangeable with other industry standard tapered grid couplings. Grid hubs are machined steel, protected with an anti-rust coating. Hubs have optional methods of attachment to the shaft including but not limited to: clearance fit, interference fit or Taper-Lock bushings. Clearance fits and interference fits are supplied with an industry standard keyway. Clearance fits are supplied with two set screws, one over the key and one at 65°. The grid element is made of high strength spring steel, heat treated and shot peened to enhance strength and durability.
Length Through Bore 7.200 in
Coupling Size 1150
HP @ RPM 558.5 hp @ 100 rpm
Bore Dia. [Max] 8 in
Bore Type Rough Bore
Coupling Type Grid
Coupling Style Metallic
Hub Dia. 10.6000 in
Bore Dia. [Min] 4.1 in
Torque Rating [Max] 352,000 in lb
Weight 191.0 LB
EAN or UPC 782476353179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison