- 1150 Coupling Size
| Coupling Size | 1150T |
| Material | Aluminum |
| RPM [Max] | 1500 |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Outside Dia. | 17.9000 in |
| Weight | 42.6 LB |
| EAN or UPC | 782476355937 |
| Coupling Size | 1150T |
| Material | Aluminum |
| RPM [Max] | 1500 |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Outside Dia. | 17.9000 in |
| Weight | 42.6 LB |
| EAN or UPC | 782476355937 |