- Rough Bore
- 1160 Coupling Size
- 7.8 in Length Through Bore
- 4.6 in Minimum Bore Diameter
- 9 in Maximum Bore Diameter
description
- Grid-Lign couplings are tapered grid style with hubs, grids and covers which are interchangeable with other industry standard tapered grid couplings. Grid hubs are machined steel, protected with an anti-rust coating. Hubs have optional methods of attachment to the shaft including but not limited to: clearance fit, interference fit or Taper-Lock bushings. Clearance fits and interference fits are supplied with an industry standard keyway. Clearance fits are supplied with two set screws, one over the key and one at 65°. The grid element is made of high strength spring steel, heat treated and shot peened to enhance strength and durability.
| Length Through Bore | 7.800 in |
| HP @ RPM | 785.4 hp @ 100 rpm |
| Coupling Style | Metallic |
| Bore Type | Rough Bore |
| Hub Dia. | 12.0000 in |
| Coupling Type | Grid |
| Bore Dia. [Min] | 4.6 in |
| Coupling Size | 1160 |
| Bore Dia. [Max] | 9 in |
| Torque Rating [Max] | 495,000 in lb |
| Weight | 261.8 LB |
| EAN or UPC | 782476353193 |

