- 1160 Coupling Size
| Cover Material | Aluminum |
| Outside Dia. | 19.8000 in |
| Cover Style | Horizontal Split |
| RPM [Max] | 1350 |
| Coupling Size | 1160T |
| Material | Aluminum |
| Weight | 47.85 LB |
| EAN or UPC | 782476355944 |
| Cover Material | Aluminum |
| Outside Dia. | 19.8000 in |
| Cover Style | Horizontal Split |
| RPM [Max] | 1350 |
| Coupling Size | 1160T |
| Material | Aluminum |
| Weight | 47.85 LB |
| EAN or UPC | 782476355944 |