- Rough Bore
- 1170 Coupling Size
- 8.5 in Length Through Bore
- 5.1 in Minimum Bore Diameter
- 10 in Maximum Bore Diameter
description
- Grid-Lign couplings are tapered grid style with hubs, grids and covers which are interchangeable with other industry standard tapered grid couplings. Grid hubs are machined steel, protected with an anti-rust coating. Hubs have optional methods of attachment to the shaft including but not limited to: clearance fit, interference fit or Taper-Lock bushings. Clearance fits and interference fits are supplied with an industry standard keyway. Clearance fits are supplied with two set screws, one over the key and one at 65°. The grid element is made of high strength spring steel, heat treated and shot peened to enhance strength and durability.
| Bore Type | Rough Bore |
| Bore Dia. [Max] | 10 in |
| Coupling Style | Metallic |
| HP @ RPM | 1,047.2 hp @ 100 rpm |
| Hub Dia. | 14.0000 in |
| Length Through Bore | 8.500 in |
| Coupling Size | 1170 |
| Torque Rating [Max] | 660,000 in lb |
| Coupling Type | Grid |
| Bore Dia. [Min] | 5.1 in |
| Weight | 380.6 LB |
| EAN or UPC | 782476355890 |

