- 1170 Coupling Size
| Cover Style | Horizontal Split |
| Coupling Size | 1170T |
| RPM [Max] | 1225 |
| Cover Material | Aluminum |
| Outside Dia. | 22.4000 in |
| Material | Aluminum |
| Weight | 56.93 LB |
| EAN or UPC | 782476355951 |
| Cover Style | Horizontal Split |
| Coupling Size | 1170T |
| RPM [Max] | 1225 |
| Cover Material | Aluminum |
| Outside Dia. | 22.4000 in |
| Material | Aluminum |
| Weight | 56.93 LB |
| EAN or UPC | 782476355951 |