- Series 3535 Taper Lock Bushing
- 65 mm Bore Size
| Bore Size | 65 mm |
| Keyway Size | 0.711 X 0.711 in |
| Bushing Series | 3535 |
| Length Through Bore | 3.531 in |
| Material | Iron |
| Weight | 8.2 LB |
| EAN or UPC | 782476337063 |
| Bore Size | 65 mm |
| Keyway Size | 0.711 X 0.711 in |
| Bushing Series | 3535 |
| Length Through Bore | 3.531 in |
| Material | Iron |
| Weight | 8.2 LB |
| EAN or UPC | 782476337063 |