- Series 3535 Taper Lock Bushing
- 50 mm Bore Size
| Length Through Bore | 3.531 in |
| Bore Size | 50 mm |
| Bushing Series | 3535 |
| Keyway Size | 0.553 X 0.553 in |
| Material | Iron |
| Weight | 8.2 LB |
| EAN or UPC | 782476361150 |
| Length Through Bore | 3.531 in |
| Bore Size | 50 mm |
| Bushing Series | 3535 |
| Keyway Size | 0.553 X 0.553 in |
| Material | Iron |
| Weight | 8.2 LB |
| EAN or UPC | 782476361150 |