- 1180 Coupling Size
| Material | Aluminum |
| Coupling Size | 1180T |
| Outside Dia. | 24.8000 in |
| Cover Style | Horizontal Split |
| RPM [Max] | 1110 |
| Cover Material | Aluminum |
| Weight | 90.79 LB |
| EAN or UPC | 782476355968 |
| Material | Aluminum |
| Coupling Size | 1180T |
| Outside Dia. | 24.8000 in |
| Cover Style | Horizontal Split |
| RPM [Max] | 1110 |
| Cover Material | Aluminum |
| Weight | 90.79 LB |
| EAN or UPC | 782476355968 |