- 1190 Coupling Size
| RPM [Max] | 1050 |
| Cover Style | Horizontal Split |
| Outside Dia. | 26.6000 in |
| Cover Material | Aluminum |
| Coupling Size | 1190T |
| Material | Aluminum |
| Weight | 102.2 LB |
| EAN or UPC | 782476355975 |
| RPM [Max] | 1050 |
| Cover Style | Horizontal Split |
| Outside Dia. | 26.6000 in |
| Cover Material | Aluminum |
| Coupling Size | 1190T |
| Material | Aluminum |
| Weight | 102.2 LB |
| EAN or UPC | 782476355975 |