- Size 11
- Type N Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Torque Rating [Max] | 4,530 in lb |
| Width | 4 in |
| Temperature Range [Max] | 200 °F |
| Sleeve Type | N |
| HP @ RPM | 129.6 hp @ 1800 rpm |
| Insert Style | Two Piece |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Min] | -30 °F |
| Torsional Stiffness (Inch Pounds/Radian) | 7300 |
| Coupling Size | 11 |
| Outside Dia. | 8.1875 in |
| Color | Black |
| Material | Neoprene |
| Weight | 6.33 LB |
| EAN or UPC | 782475875887 |

