- Size 11 SC Spacer Flange
- 1 9/16" Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Bore Range [Max] | 1.875 in |
| For Hub | 11H-11HS |
| RPM [Max] | 3600 rpm |
| Overall Width | 1 9/16 in |
| Hub Length | 1/16 in |
| Outside Dia. | 8.625 in |
| Coupling Size | 11SC |
| Material | Cast Iron |
| Hub Dia. | 5 1/4 in |
| Weight | 12.6 LB |
| EAN or UPC | 782475871759 |

