- Rough Bore
- 1200 Coupling Size
- 11 in Length Through Bore
- 6.8 in Minimum Bore Diameter
- 13 in Maximum Bore Diameter
description
- Grid-Lign couplings are tapered grid style with hubs, grids and covers which are interchangeable with other industry standard tapered grid couplings. Grid hubs are machined steel, protected with an anti-rust coating. Hubs have optional methods of attachment to the shaft including but not limited to: clearance fit, interference fit or Taper-Lock bushings. Clearance fits and interference fits are supplied with an industry standard keyway. Clearance fits are supplied with two set screws, one over the key and one at 65°. The grid element is made of high strength spring steel, heat treated and shot peened to enhance strength and durability.
| Bore Dia. [Min] | 6.8 in |
| Length Through Bore | 11.000 in |
| Coupling Size | 1200 |
| Bore Dia. [Max] | 13 in |
| Coupling Type | Grid |
| Hub Dia. | 19.6000 in |
| Torque Rating [Max] | 1,650,000 in lb |
| HP @ RPM | 2618 hp @ 100 rpm |
| Coupling Style | Metallic |
| Bore Type | Rough Bore |
| Weight | 950.4 LB |
| EAN or UPC | 782476355920 |

